X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX38447001 "Axor Uno" Tub Faucet Trim Kit

Item: AX38447001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Number Of Spray Head Functions 3
Spout Height 4-3/8"
Spout Length 7-1/8"
Number of Faucet Holes 4 Hole
Handshower Included Yes
Flow Rate (GPM) 2.5
Features Quiclean Cleaning System
CEC Approved No
Back Flow Protection Yes
Overall Height 8-1/2"