X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX38053001 "Axor Uno" 8'' Widespread Bathroom Sink Faucet

Item: AX38053001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 10-5/8"
Spout Reach 6-7/8"
Overall Height 10-5/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Maximum Deck Thickness 1-3/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Knob Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant No
Eco-Friendly Water Sense