Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe AX38030001 "Axor Uno" Single Hole Bathroom Sink Faucet

Item: AX38030001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 8-3/4"
Spout Reach 6-7/8"
Overall Height 12-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense