Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX34964001 "Axor Citterio" Volume Control Valve Trim

Item: AX34964001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $173.00

Price: $149.65 (Pricing is for Chrome)

Details and Dimensions

Rough In Valve Included No
Handle Type Lever
ADA Compliant Yes
Features Requires Rough Valve 15974181 or 15977181
Height 4-1/8"
Width 4-1/8"