Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX34964821 "Axor Citterio" Volume Control Valve Trim

Item: AX34964821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $251.00

Price: $217.12 (Pricing is for Brushed Nickel)

Details and Dimensions

Rough In Valve Included No
Handle Type Lever
ADA Compliant Yes
Features Requires Rough Valve 15974181 or 15977181
Height 4-1/8"
Width 4-1/8"