Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX34315001
Hansgrohe AX34315001 "Axor Citterio" 8'' Widespread Bathroom Sink Faucet
| Item: | AX34315001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $518.14 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole Wall Mount |
| Faucet Centers | 8'' |
| Spout Height | 2-3/8" |
| Spout Reach | 9-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | No |
| Eco-Friendly | Water Sense |
| Includes | Pop-up Drain |
| Installation Guide |
| Parts Breakdown |
| Warranty |


