Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX34134001
Hansgrohe AX34134001 "Axor Citterio" 8'' Widespread Bathroom Sink Faucet
| Item: | AX34134001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $728.33 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 6-1/8" |
| Spout Reach | 5-1/8" |
| Overall Height | 10-5/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.0 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Features | • Cascade no-clog aerator |
| Includes | Pop-up Drain |
| Parts Breakdown |
| Warranty |


