X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX34116001 "Axor Citterio M" Bathroom Sink Faucet Trim Kit

Item: AX34116001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $693.68

Price: $600.31 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Valve Type Ceramic Cartridge
Spout Length 8-7/8"
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Solid Brass
Drain Included No
ADA Compliant Yes
Eco-Friendly Water Efficient
Escutcheon Included Yes
Faucet Hole Configuration Wall Mounted
Length 9-3/8"