X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX34115001 "Axor Citterio" Bathroom Sink Faucet Trim Kit

Item: AX34115001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 8-7/8"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Brass
Drain Included No
Low Lead Compliant Yes
Additional Information Requires Rough in Valve13622181 Sold Separately
CEC Approved Yes