X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX34016001 "Axor Citterio M" Single Hole Bathroom Sink Faucet

Item: AX34016001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-3/4"
Spout Reach 4-1/8"
Overall Height 6-1/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.0
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes