Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H32314001
Hansgrohe H32314001 "Talis S" Whirlpool Faucet Trim Kit
| Item: | H32314001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $517.27 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Number Of Spray Head Functions | 3 |
| Spout Height | 7" |
| Spout Length | 4-1/2" |
| Handle Type | Lever |
| Handshower Included | Yes |
| Flow Rate (GPM) | 10 |
| Features | • 90 Degree Ceramic Cartridge, Requires Rough Valve 06646000 |
| Includes | Full Handles, Tub Spout, Pull-out Raindance S 100 AIR 3-Jet Handshower |
| Back Flow Protection | Yes |
| Diverter Included | Yes |
| Overall Height | 8-1/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


