X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H32073001 "Talis S" Single Hole Bathroom Sink Faucet

Item: H32073001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-1/2"
Spout Reach 5-3/4"
Overall Height 10-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Construction Brass
Valve Type Ceramic Cartridge
Flow Rate (GPM) 1.5
Height 10-1/2"
Eco-Friendly Water Efficient
Drain Included Yes
Swivel Spout Yes