Hansgrohe H32030001 "Talis S" Single Hole Bathroom Sink Faucet
| Item: | H32030001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $226.57 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 7-5/8" |
| Spout Reach | 5-3/4" |
| Overall Height | 10-3/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 1-5/8" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Cartridge |
| Flow Rate (GPM) | 2.2 |
| Drain Included | Yes |
| Swivel Spout | Yes |
| Installation Guide |
| Warranty |


