X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31448821 "Metris S" Tub Faucet Trim Kit

Item: H31448821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handshower Included Yes
Construction Brass