Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H31446001/H06646000
Hansgrohe H31446001/H06646000 "Metris S" Deck Mount With Handshower Whirlpool Faucet
| Item: | H31446001/H06646000 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $839.12 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 5-1/4" |
| Spout Reach | 6-3/4" |
| Overall Height | 6-1/4" |
| Flow Rate (GPM) | 10 |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Shown With | Metal Knob Handles |
| Product Specifications |
| Warranty |


