X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31446821/H06646000 "Metris S" Deck Mount With Handshower Whirlpool Faucet

Item: H31446821/H06646000
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-1/4"
Spout Reach 6-3/4"
Overall Height 6-1/4"
Flow Rate (GPM) 10
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Knob
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included Yes
Shown With Metal Knob Handles
CEC Approved No