Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H31446001
Hansgrohe H31446001 "Metris S" Whirlpool Faucet Trim Kit
| Item: | H31446001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $586.47 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Number Of Spray Head Functions | 3 |
| Spout Height | 5-1/4" |
| Spout Length | 6-3/4" |
| Handle Type | Knob |
| Handshower Included | Yes |
| Flow Rate (GPM) | 10 |
| Features | • 90 Degree Ceramic Cartridge, Requires Rough Valve 06646000 |
| Includes | Full Handles, Tub Spout, Pull-out Raindance S 100 AIR 3-Jet Handshower |
| Back Flow Protection | Yes |
| Overall Height | 8-1/4" |
| Product Specifications |
| Warranty |


