X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31446821 "Metris S" Tub Faucet Trim Kit

Item: H31446821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Number Of Spray Head Functions 3
Spout Height 5-1/4"
Spout Length 6-3/4"
Handle Type Knob
Handshower Included Yes
Flow Rate (GPM) 10
Features 90 Degree Ceramic Cartridge, Requires Rough Valve 06646000
Includes Full Handles, Tub Spout, Pull-out Raindance S 100 AIR 3-Jet Handshower
CEC Approved No
Back Flow Protection Yes
Overall Height 8-1/4"