X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H31438001 "Metris C" Whirlpool Faucet Trim Kit

Item: H31438001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $632.32

Price: $515.08 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 5-1/4"
Spout Length 6-3/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 10
Construction Solid Brass
Fits These Models 06607000 Valve
ADA Compliant Yes
Overall Height 6-1/4"