X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31101001 "Metris S" Self Closing / Metering Bathroom Sink Faucet

Item: H31101001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 5-3/4"
Spout Reach 5"
Overall Height 6-3/4"
Number Of Handles 1 Handle
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-1/8"
Escutcheon Included No
Construction Brass
Sensor Type Infrared Technology
Temperature Control Type Preset
Power Source Battery Operated
Flow Rate (GPM) 1.5
Includes Flexible Supply Hoses with 3/8'' Adapters
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Built-In Stop for Cleaning, Preset Temperature, Automatic Shutoff After 35 Seconds