X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H31063821 "Metris S" 8'' Widespread Bathroom Sink Faucet

Item: H31063821
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $746.72

Price: $608.81 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 4-5/8"
Spout Reach 5-1/8"
Overall Height 5-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-1/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With 2-1/8'' Metal Full Handles
Includes Pop-up Drain
CEC Approved Yes
Eco-Friendly Water Efficient
Water Sense