Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H28558001
Hansgrohe H28558001 "PuraVida" Hand Held Shower
| Item: | H28558001 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.32 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Spray Face Height | 5-7/8" |
| Construction | Solid Brass |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Wide Rain |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Features | • Slim Design, Quiclean Cleaning System |
| Warranty |


