X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H28496005 "Clubmaster" Shower Head

Item: H28496005
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $197.00

Price: $160.56 (Pricing is for Chrome)




Details and Dimensions

Shower Head Type Multi Function
Width 3-5/8"
Depth 4-5/8"
Connection Size 1/2 Female Inlet
Construction Solid Brass
Number Of Spray Head Functions 3
Spray Functions Massage, Full, Soft Aerated
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Includes Decorative Rubber Boot
Features Quick Clean Cleaning System, No-clog Channels