X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H28445001 "Raindance C" Body Spray Shower Accessory

Item: H28445001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-3/8"
Depth 0-7/8"
Connection Size 1/2 NPT Female Inlet
Spray Face Width 4"
Spray Face Height 4"
Construction Solid Brass
Number Of Spray Head Functions 1
Flow Rate (GPM) 0.9
Adjustable Spray Angle Yes
Features EcoAIR Technology, 360 Degree Adjustable Spray
CEC Approved Yes