Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Heads
> Hansgrohe
>
H28433001
Hansgrohe H28433001 "Raindance" Shower Head
| Item: | H28433001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,185.01 (Pricing is for Chrome)
Details and Dimensions
| Length | 23-1/4" |
| Width | 15" |
| Height | 8-1/2" |
| Spray Functions | Rain Air, Rainflow Waterfall |
| Features | • Requires Two Supply Lines, 105 No-Clog Spray Channels |
| Additional Information | Fits Rough-In Valve: 01850 |
| Warranty |


