Hansgrohe H28428821 "Raindance C" Shower Head
| Item: | H28428821 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $880.20 (Pricing is for Brushed Nickel)
Details and Dimensions
| Shower Head Type | Single Function |
| Length | 13" |
| Width | 13" |
| Depth | 1-3/8" |
| Connection Size | 1/2 Female Inlet |
| Spray Face Diameter | 12" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 225 |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain Air |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Includes | Raindance C 300 Air Shower Head |
| Features | • Oversized Spray Face, AIR Injection Technology, No-Clog Spray Channels |
| Shown With | Shower Arm |
| Installation Guide |
| Warranty |


