Hansgrohe H28321003 "Porter' E" Hand Shower Holder
| Item: | H28321003 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.27 (Pricing is for Chrome)
Details and Dimensions
| Height | 2-5/8" |
| Construction | Solid Brass |
| Hose Included | No |
| Configuration | Wall Bracket Mount |
| Wall Bracket Included | Yes |
| Features | • Wall Mounted Handshower Holder, One Position, Fits Hoses with Conical Nut |
| Warranty |


