Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H27437001
Hansgrohe H27437001 "PuraVida" Shower Head
| Item: | H27437001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,214.35 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | 1/2 NPT Female Inlet |
| Spray Face Width | 10" |
| Spray Face Height | 15" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Extra Wide Rain AIR |
| Shower Arm Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | Yes |
| Includes | PuraVida 400 AIR Showerhead with 15'' Showerarm with Quick Connect |
| Features | • AIR Injection Technology |
| Flange Diameter | 3-5/8" |
| Installation Guide |
| Warranty |


