Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H27414001
Hansgrohe H27414001 "PuraVida" Elbow
| Item: | H27414001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $66.02
Details and Dimensions
| Length | 2-1/2" |
| Width | 1-5/8" |
| Height | 2-1/2" |
| Connection Size | 1/2 NPT Female Inlet |
| Construction | Solid Brass |
| Back Flow Protection | Yes |
| Includes | Check Valve |
| Features | • Wall Outlet with Check Valve for Backflow Prevention, Fits All 1/2'' Hose with Conical Nut |
| Warranty |


