Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H27381001
Hansgrohe H27381001 "Raindance E" Shower Head
| Item: | H27381001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $529.75 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Length | 7-1/2" |
| Width | 14-1/8" |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Width | 14-1/8" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 163 |
| Number Of Spray Head Functions | 1 |
| Spray Functions | AIR Injection |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Features | • AIR Injection Technology, No-clog Spray Channels, Suggested Shower Arms # 06476, 27413, 27422, 27479 |
| Installation Guide |
| Warranty |


