Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H27380001
Hansgrohe H27380001 "Raindance E" Shower Head
| Item: | H27380001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $444.18 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Length | 9-7/8" |
| Width | 5-7/8" |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Width | 6" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 141 |
| Number Of Spray Head Functions | 1 |
| Spray Functions | AIR Injection |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Features | • AIR Injection Technology, No-clog Spray Channels, Suggested Shower Arms # 06476, 27413, 27422, 27479 |
| Installation Guide |
| Warranty |


