Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H27373001
Hansgrohe H27373001 "Raindance E" Shower Head
| Item: | H27373001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,267.33
Details and Dimensions
| Shower Head Type | Rain Head |
| Length | 17-5/8" |
| Width | 18-3/4" |
| Height | 5-7/8" |
| Spray Face Width | 16-7/8" |
| Construction | Solid Brass |
| Wall Supply Elbow Included | Yes |
| Number of Spray Nozzles | 206 |
| Number Of Spray Head Functions | 2 |
| Spray Functions | Rain AIR and Rainflow Waterflow Spray |
| Shower Arm Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Weight | 19 lbs |
| Includes | Raindance E 420 Air 2-Jet Showerhead, Shower Arm, Wall Mount |
| Features | • Extra Wide Spray Face, AIR Injection Technology, No-clog Spray Channels, Requires iBox Universal Plus Rough#01850181 (Sold Separately), Requires Two Supply Lines, Includes Function Block |
| Installation Guide |
| Warranty |


