X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H27372821 "Raindance" Shower Head

Item: H27372821
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $2,188.16

Price: $1,783.22 (Pricing is for Brushed Nickel)



Details and Dimensions

Shower Head Type Single Function
Length 16-7/8"
Width 8-5/8"
Depth 21-5/8"
Spray Face Width 8-5/8"
Spray Face Height 16-7/8"
Construction Brass
Number Of Spray Head Functions 1
Spray Functions Rain AIR spray mode
Flow Rate (GPM) 2.5
Flange Included Yes
Features Extra wide spray face. AIR injection technology. No clog spray channels.
CEC Approved Yes