Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX18974001
Hansgrohe AX18974001 "Axor Massaud" Volume Control Valve Trim
| Item: | AX18974001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $201.55
Details and Dimensions
| Rough In Valve Included | No |
| Features | • Requires Rough Valve 15974181 or 15977181 |
| Height | 4-3/8" |
| Width | 4-3/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


