X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX18741001 "Axor Massaud" Thermostatic Valve Trim

Item: AX18741001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $1,098.24

Price: $949.77



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Number Of Handles 1 Handle
Flow Rate (GPM) 13
Additional Information Thermostatic Mixing Valve, 100 Degree Safety Stop, High Temperature Limit Stop Can be Reset to Comply with Local Plumbing Codes, Includes Thermostatic Function Back, Must Be Used with Volume Control, Requires iBox Plus Rough Valve 01850181
Height 6-3/4"
Width 6-3/4"