Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX18115001/AX18113181
Hansgrohe AX18115001/AX18113181 "Axor Massaud" Wall Mount Bathroom Sink Faucet
| Item: | AX18115001/AX18113181 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,270.69
Details and Dimensions
| Faucet Hole Configuration | Wall-mount |
| Number of Faucet Holes | 3 Hole |
| Spout Reach | 9-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.0 |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


