Hansgrohe AX18112001 "Axor Massaud" Bathroom Sink Faucet Trim Kit

Item: AX18112001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,047.52



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 2-1/4"
Spout Length 6-5/8"
Handle Type Knob
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Solid Brass
Drain Included No
Additional Information Requires 18113181 Rough In Valve Sold Separately
Faucet Centers 8''
Faucet Hole Configuration 8'' Widespread
Length 6-3/4"
Overall Height 4-1/4"
Shown With 2-3/4'' Knob Handles
Width 12-5/8"