Hansgrohe AX16873821 "Axor Montreux" Volume Control Valve Trim
| Item: | AX16873821 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $266.42 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Fits These Models | H15974181 - Valve |
| Additional Information | Volume Control Valve Trim |
| Product Specifications |
| Installation Guide |
| Warranty |


