X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX16824821 "Axor Montreux" Thermostatic Valve Trim

Item: AX16824821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Additional Information Thermostatic Valve Trim