X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX16551821 "Axor Montreux" Wall Mount Whirlpool Faucet

Item: AX16551821
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included Yes
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No