Hansgrohe AX16550831 "Axor Montreux" Whirlpool Faucet Trim Kit
| Item: | AX16550831 |
| Finish: | Polished Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,805.23 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Construction | Brass |
| Product Specifications |
| Warranty |


