Hansgrohe AX16542831 "Axor Montreux" Clawfoot Tub Faucet with Spray
| Item: | AX16542831 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,704.92 (Pricing is for Polished Nickel)
Details and Dimensions
| Construction | Brass |
| Number Of Handles | 2 Handle |
| Handle Type | Cross |
| Flow Rate (GPM) | 5.8 |
| Handle(s) Included | Yes |
| Additional Information | Rim Mounted Tub Filler |
| Faucet Configuration | Single Handle |
| Handshower Included | Yes |
| Rough In Valve Included | No |
| Warranty |


