X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX16532821 "Axor Montreux" Bathroom Sink Faucet Trim Kit

Item: AX16532821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,165.84

Price: $1,008.59 (Pricing is for Brushed Nickel)



Details and Dimensions

Valve Type Ceramic Disc
Spout Height 8"
Spout Length 6-1/2"
Handle Type Cross
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Brass
ADA Compliant No
Eco-Friendly Water Sense
CEC Approved Yes
Escutcheon Included Yes
Faucet Centers 4''
Faucet Hole Configuration 3 Hole Wall Mount
Low Lead Compliant Yes
Maximum Deck Thickness 3-5/9"