X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX16510831 "Axor Montreux" 8'' Widespread Bathroom Sink Faucet

Item: AX16510831
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,572.00

Price: $1,359.78 (Pricing is for Polished Nickel)




Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 13-1/4"
Spout Reach 6-7/8"
Overall Height 13-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant No
Eco-Friendly Water Sense