Hansgrohe AX16508001 "Axor Montreux" Custom Shower Trim Kit
| Item: | AX16508001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $338.22 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Brass |
| Additional Information | Pressure Balanced Valve Trim |
| Installation Guide |
| Warranty |


