X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX16506821 "Axor Montreux" Single Hole Bathroom Sink Faucet

Item: AX16506821
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $1,010.88

Price: $874.52 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 12-3/4"
Spout Reach 6-7/8"
Overall Height 12-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant No
Eco-Friendly Water Sense