X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H15937001 "PuraVida" Transfer Valve Trim

Item: H15937001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Features Requires Quattro Rough 15930181, Trio 2 Way Diverter Rough 15984181 or Trio Stop Diverter 15981181
Includes Escutcheon, Handles, Sleeves
Height 4-1/4"
Width 4-1/4"