Back to Search Results
Ferguson.com Home
>
Faucets
>
8'' Widespread Bathroom Sink Faucets
> Hansgrohe
>
H15934001
Hansgrohe H15934001 "Metris C" Custom Shower Trim Kit
| Item: | H15934001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $93.73 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Additional Information | Fits Rough-In Valve: 15930181, 15936181, or 15984181 |
| Diameter | 4-5/8" |
| Warranty |


