X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H15753001 "Metris C" Thermostatic / Volume Control Trim

Item: H15753001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 8
Features Volume Control and Diverter For 2 Outlet, Anti-Scald 100 Degree Safety Stop
Additional Information Fits Rough-In Valve: 01850181
Diameter 6-3/4"