X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H15440001 "PuraVida" Tub Faucet Trim Kit

Item: H15440001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-3/4"
Spout Length 8-1/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Brass
Drain Included No